- Coat Apron
- Blue
- X-Large
- Vinyl
applications
- Chemical processing
- Food processing
- Janitorial/sanitation
- Medical laboratories
- Pharmaceutical
- Research laboratories
- Beef/pork/poultry/fish processing
- Chemical processing, oil refining and petrochemicals
- Clean rooms
features
- Greater body coverage that is still cool and comfortable to wear
- High-quality virgin vinyl in 6 and 8 mil thicknesses
- Permits cleaning to Class 100 standards
- No exposed elastic or metal parts to create static and corrosion
caution
- Ball screw may require additional straightening after machining. Ball screw systems will backdrive, a brake will be required to hold the load.
| Size Group | X-Large |
| Color | Blue |
| Thickness | 8 mil |
| Material | Vinyl |
| Style | Coat Apron |
| Weight | 1.44 LB |

