- Conform® Disposable Gloves
- Small
| Thickness | 5 mil |
| Glove Size | Small |
| Cuff Style | Beaded |
| Length | 9 in |
| Material | Natural Rubber Latex |
| Color | Natural |
| Thickness Specification | 5 mil |
| Style | Powdered |
| Usage | Electronics assembly, General Applications, Lab Work |
| Weight | 1.39 LB |

