- Conform XT® Disposable Gloves
- Large
applications
- Food processing
- Food service
- General industry
- Janitorial/sanitation
- Pharmaceutical
- Research laboratories
features
- The strength and comfort of 100% natural rubber latex
- 5 mil thickness for the highest degree of sensitivity
- Ambidextrous glove
- Conform® gloves comply with FDA food handling requirements (21 CFR 177.2600)
- Textured and powder-free
| Style | Powder Free |
| Glove Size | Large |
| Usage | Electronics assembly, General Applications, Lab Work |
| Cuff Style | Beaded |
| Thickness Specification | 5 mil |
| Thickness | 5 mil |
| Material | Natural Rubber Latex |
| Color | Natural |
| Length | 9 in |
| Weight | 1.84 LB |

