- Kevlar® String Knit Sleeve
- 18" Long
- Without THumb Hole
applications
- Best used when working in the following industries: automotive, glass, metal fabrication or durable goods
features
- Knitted from 100% Kevlar fibers
- Double-layered sleeves which provide cut-resistance, flexibility and comfort
- They also protect forearms from minor heat and burn injuries
- A thumb slot prevents the sleeve from twisting while in use
| Color | Yellow |
| Style | Without Thumb Slot |
| Size (text) | 18 in |
| Material | Kevlar® |
| Cuff Type | Knitwrist |
| Resistance | Cut |
| Cuff Style | Elastic cuff |
| Length | 18 in |
| Weight | 0.1 LB |

