- GoldKnit™ Mediumweight Gloves
- Size Group: 8
| Glove Size | 8 |
| Usage | Paper Processing, Auto Assembly, Metal Working |
| Material | Kevlar® Yarn |
| Color | Yellow |
| Resistance | Cut |
| Weight | 0.11 LB |
| Glove Size | 8 |
| Usage | Paper Processing, Auto Assembly, Metal Working |
| Material | Kevlar® Yarn |
| Color | Yellow |
| Resistance | Cut |
| Weight | 0.11 LB |