- GoldKnit™ Mediumweight Gloves
- Size Group: 9
| Usage | Paper Processing, Auto Assembly, Metal Working |
| Resistance | Cut |
| Color | Yellow |
| Glove Size | 9 |
| Material | Kevlar® Yarn |
| Weight | 1.4 LB |
| Usage | Paper Processing, Auto Assembly, Metal Working |
| Resistance | Cut |
| Color | Yellow |
| Glove Size | 9 |
| Material | Kevlar® Yarn |
| Weight | 1.4 LB |