- The Bull Kevlar® Gloves
- Size Group: 10
- Yellow
| Glove Size | 10 |
| Color | Yellow |
| Resistance | Abrasion, Cut, Puncture, Moderate Heat Levels, Slashes |
| Usage | Sheet metal assembly, Handling Sharp Larger Parts |
| Lining | Kevlar® Knit |
| Material | Leather Palm |
| Weight | 0.28 LB |

