- Kevlar Dotted Heavyweight Gloves
- Knitwrist Cuff Type
- Yellow
- Glove Size 9
applications
- Automotive
- General carpentry
- Masonry/tile
- Metal fabrication
- Metalworking
- Plastics
- Carpentry, drywall, roofing
- Final assembly areas
- General material handling
features
- A high level of cut protection for the most demanding applications
- Heavy weight 100% DuPont™ Kevlar® string knit featuring a reinforced thumb crotch for excellent cut resistance
- Designed to be durable
- Protects hands from sharp metal, ceramic, glass and other edges
- Styles featuring PVC dots make them the ideal choice when enhanced grip is desired
- Reversible design allows glove to be worn on either hand, reducing replacement costs
caution
- Do not restrict the inlet flow
| Glove Type | Kevlar Dotted Heavyweight |
| EN Code | EN388 EN407 |
| Thumb Type | Straight |
| Material | PVC, DuPont™ Kevlar® |
| Cuff Style | Knitwrist |
| Cuff Type | Knitwrist |
| Color | Yellow |
| Color Group | Yellow |
| Glove Size | 9 |
| Weight | 0.3 LB |

