- Cut Resistant Gloves
- Knitwrist Cuff Type
- Mint
- Glove Size 9
applications
- Appliance manufacturing
- Automotive
- General carpentry
- General industry
- HVAC/sheet metal users/window glazers
- Metal fabrication
- Metalworking
- Paper
- Plastics
features
- Revolutionary yarns for increased cut protection without the bulk
- Engineered yarns provide the highest cut protection to weight ratio available
- Ten gauge, medium weight cut protection yarn and a 100% Kevlar® reinforced thumb crotch
- Contains DuPont™ Kevlar® fibers and can be used in environments with intermittent heat contact up to 200 °F
- Exceptional dexterity and comfort
caution
- For optimum heat dissipation, do not paint shock absorber
| Material | DuPont™ Kevlar®, Poly/Cotton |
| Cuff Type | Knitwrist |
| EN Code | EN388 EN409 |
| Resistance | Cut |
| Thumb Type | Keystone |
| Cuff Style | Knitwrist |
| Thumb | Keystone |
| Glove Size | 9 |
| Color | Mint |
| Weight | 0.17 LB |

