- Cut Resistant Gloves
- Heavy Duty
- Size 10
- Plaited
- Leather Pad
applications
- Handling door panels, hoods and other sharp-edged materials
- Handling of fabricated building materials such as concrete block, brick, tile and lumber
- Handling slitter blades and utility knives
- Sheet metal handling and finishing
- Small to medium scale metal stamping
features
- Durable leather pad double-stitched with DuPont™ Kevlar® fiber to ensure superior grip and protection against sharp snags and punctures
- Engineered yarns provide high cut protection-to-weight ratio
- Ten-gauge, medium weight cut resistant yarn and reinforced thumb crotch
- Protection all the way to the fingertips
- Protects hands from intermittent heat contact up to 200 °F
| Glove Size | 10 |
| Cuff Style | Knitwrist |
| Gauge | 10 |
| Thumb | Keystone |
| Cuff Type | Knitwrist |
| Thumb Type | Keystone |
| Material | DuPont™ Kevlar®, Poly/Cotton |
| Resistance | Cut |
| EN Code | EN388 |
| Weight | 3.89 LB |

