- Cut Resistant Gloves
- Extended Tuff-Cuff™ Cuff Type
- Gray
- Glove Size X-Large
applications
- Agriculture
- Beverage manufacturing
- Fishing
- Food processing
- Food service
- Beef/pork/poultry/fish processing
- Canning and food processing
- Cleaning and changing stationary slicer blades in delis and supermarkets
- Excellent for slash protection
features
- A close, comfortable fit with the protection of a heavyweight glove
- ASTM-ISEA level 5 cut resistance (74-027 and 74-048)
- Incorporates Tuff-Cuff™ anti-shrink cuff construction
- Good for most knife hand and some offhand applications
- Available in white or gray
| Glove Size | X-Large |
| EN Code | EN388 |
| Thumb Type | Straight |
| Material | Dyneema® |
| Thumb | Straight |
| Resistance | Cut |
| Cuff Type | Extended Tuff-Cuff™ |
| Cuff Style | Extended Tuff-Cuff™ |
| Color | Gray |
| Weight | 0.64 LB |

