- MultiKnit™ Terry Mediumweight Gloves
- Size Group: 7
- Gray
| Style | Loop-Out |
| Glove Type | Knit |
| Cuff Style | Knit-Wrist |
| Material | Poly/Cotton Terry |
| Color | Gray |
| Glove Size | 7 |
| Resistance | Dirt, Grime |
| Weight | 0.22 LB |
| Style | Loop-Out |
| Glove Type | Knit |
| Cuff Style | Knit-Wrist |
| Material | Poly/Cotton Terry |
| Color | Gray |
| Glove Size | 7 |
| Resistance | Dirt, Grime |
| Weight | 0.22 LB |