- MultiKnit™ Dotted Lightweight Gloves
- Size Group: 9
- Natural
| Glove Size | 9 |
| Glove Type | Knit |
| Material | Poly/Cotton Knit |
| Coating | PVC Dots |
| Color | Natural |
| Weight | 0.16 LB |
| Glove Size | 9 |
| Glove Type | Knit |
| Material | Poly/Cotton Knit |
| Coating | PVC Dots |
| Color | Natural |
| Weight | 0.16 LB |