- Knitted Thermal Gloves
- Knitwrist Cuff Type
- Blue
- Glove Size One Size
features
- The insulator is made of INVISTA certified Thermolite fast-wicking fibers
- These unique fibers act as a hand warmer for use in cold and damp working environments
- Used as a liner under gloves
- The Insulator is perfect anywhere hands are subjected to cold, damp conditions
- The glove can be worn on either hand, and is available in either a soil-hiding blue color or white
| Cuff Style | Knitwrist |
| Cuff Type | Knitwrist |
| Material | Synthetic Fiber |
| Color Group | Blue |
| Thumb Type | Keystone |
| Color | Blue |
| Glove Size | One Size |
| Glove Type | Knitted Thermal |
| EN Code | EN388 EN407 EN511 |
| Thumb | Keystone |
| Weight | 0.07 LB |

