- Chemical Resistant Gloves
- Gauntlet Cuff Type
- Green
- Glove Size 8
applications
- Aerospace
- Automotive
- Chemical processing
- General industry
- Lumber/wood/paper
- Oil refining
- Petrochemical
- Pharmaceutical
- Plastics
features
- Heavy-duty protection against a wide range of chemicals
- Specially designed neoprene construction
- Knit lined for comfort and easy donning and doffing
- Textured finish provides excellent grip on wet and slippery materials with great flexibility
- Snug fit with high degree of fingertip sensitivity
- Interlock knit cotton two-piece lining eliminates seams that can cause hand irritation and premature wear-through
| Glove Size | 8 |
| Cuff Type | Gauntlet |
| EN Code | EN374 EN388 |
| Thumb Type | Keystone |
| Color | Green |
| Cuff Style | Gauntlet |
| Material | Neoprene |
| Weight | 0.43 LB |

