- PowerFlex® Gloves
- Natural Rubber
- Gray/Blue
- Size Group: 10
| Coating | Natural Rubber |
| Cuff Style | Continuous |
| Color | Gray/Blue |
| Lining | Poly/Cotton Knit |
| Glove Size | 10 |
| Resistance | Abrasion, Cut, Puncture |
| Usage | Maintenance, Brick Handling, Shipping |
| Weight | 0.26 LB |

