- PowerFlex® Plus Gloves
- Size Group: 7
- Yellow/Blue
| Usage | Canning, Glass Handling, Metal Fab |
| Style | Textured |
| Cuff Style | Continuous |
| Coating | Natural Rubber |
| Resistance | Cut |
| Lining | Kevlar® Knit |
| Color | Yellow/Blue |
| Glove Size | 7 |
| Weight | 18.72 LB |
| Usage | Canning, Glass Handling, Metal Fab |
| Style | Textured |
| Cuff Style | Continuous |
| Coating | Natural Rubber |
| Resistance | Cut |
| Lining | Kevlar® Knit |
| Color | Yellow/Blue |
| Glove Size | 7 |
| Weight | 18.72 LB |