- PowerFlex® Plus Gloves
- Size Group: 9
- Yellow/Blue
| Glove Size | 9 |
| Style | Textured |
| Resistance | Cut |
| Cuff Style | Continuous |
| Color | Yellow/Blue |
| Coating | Natural Rubber |
| Lining | Kevlar® Knit |
| Usage | Canning, Glass Handling, Metal Fab |
| Weight | 0.26 LB |
| Glove Size | 9 |
| Style | Textured |
| Resistance | Cut |
| Cuff Style | Continuous |
| Color | Yellow/Blue |
| Coating | Natural Rubber |
| Lining | Kevlar® Knit |
| Usage | Canning, Glass Handling, Metal Fab |
| Weight | 0.26 LB |