- Saftey Gloves
- Size 10
- Chemical Protection
- Neoprene
features
- Excellent broad spectrum chemical-resistance
- Cotton lining enhances puncture and snag-resistance
- Curved fingers and a wing thumb provide a natural fit and greater comfort
- Suitable for intermittent handling of warm liquids
- Two piece lining eliminates irritating seams
- All Neox® gloves comply with FDA food handling requirements (21 CFR 177.2600)
| Length | 14 in |
| Material | Neoprene |
| EN Code | EN388 |
| Resistance | Cut |
| Style | Fully Coated Smooth Finish |
| Glove Size | 10 |
| Color | Black |
| Thumb Type | Keystone |
| Cuff Type | Gauntlet |
| Lining | Fleece Jersey |
| Weight | 0.56 LB |

