- Touch N Tuff® Disposable Gloves
- Size Group: 8.5 - 9
- Green
| Thickness Specification | 4 mil |
| Material | Nitrile |
| Glove Size | 8.5 to 9 |
| Thickness | 4 mil |
| Color | Green |
| Resistance | Chemical |
| Length | 9 1/2 in |
| Usage | Electronics assembly, General Applications, Lab Work |
| Style | Powdered |
| Cuff Style | Rolled/Beaded |
| Weight | 1.77 LB |

