- Touch N Tuff® Disposable Gloves
- Size Group: 9.5 - 10
- Green
| Glove Size | 9.5 to 10 |
| Thickness | 4 mil |
| Thickness Specification | 4 mil |
| Style | Powdered |
| Usage | Electronics assembly, General Applications, Lab Work |
| Material | Nitrile |
| Resistance | Chemical |
| Cuff Style | Rolled/Beaded |
| Length | 9 1/2 in |
| Color | Green |
| Weight | 1.87 LB |

