- TNT® Blue Disposable Gloves
- Powdered
- Large
| Style | Powdered |
| Material | Nitrile |
| Usage | Electronics assembly, General Applications, Lab Work |
| Glove Size | Large |
| Thickness Specification | 5 mil |
| Thickness | 5 mil |
| Color | Blue |
| Cuff Style | Rolled/Beaded |
| Length | 9 1/2 in |
| Resistance | Chemical |
| Weight | 1.47 LB |

