- TNT® Blue Disposable Gloves
- X-Large
| Thickness Specification | 5 mil |
| Color | Blue |
| Thickness | 5 mil |
| Resistance | Chemical |
| Glove Size | X-Large |
| Length | 9 1/2 in |
| Usage | Electronics assembly, General Applications, Lab Work |
| Material | Nitrile |
| Style | Powdered |
| Cuff Style | Rolled/Beaded |
| Weight | 1.63 LB |

