- Touch N Tuff® Disposable Gloves
- Size Group: 7.5 - 8
- Green
applications
- Chemical processing
- EMS
- Food processing
- Food service
- General industry
- Janitorial/sanitation
- Petrochemical
- Pharmaceutical
- Police and fire
features
- Made of 100% nitrile
- Offers three times the puncture resistance of standard latex or vinyl gloves
- Combines excellent fingertip sensitivity with exceptional durability
- Gives a high level of protection against grease and oil
- Lightweight and comfortable to wear
- Silicone-free
- Touch N Tuff® gloves comply with FDA food handling requirements (21 CFR 177.2600)
| Thickness Specification | 4 mil |
| Length | 9 1/2 in |
| Style | Powder Free |
| Glove Size | 7.5 to 8 |
| Color | Green |
| Cuff Style | Rolled/Beaded |
| Usage | Electronics assembly, General Applications, Lab Work |
| Thickness | 4 mil |
| Resistance | Chemical |
| Material | Nitrile |
| Weight | 1.3 LB |

