- TNT® Blue Disposable Gloves
- X-Large
applications
- Agriculture
- Automotive
- Chemical processing
- EMS
- Food processing
- Food service
- General industry
- Petrochemical
- Pharmaceutical
features
- Durable, 5 mil nitrile gloves
- Soft and comfortable
- Textured fingers for exceptional grip
- Choose powdered or powder-free
- Packaged in a polybag for added cleanliness
| Material | Nitrile |
| Color | Blue |
| Usage | Electronics assembly, General Applications, Lab Work |
| Glove Size | X-Large |
| Resistance | Chemical |
| Thickness | 5 mil |
| Cuff Style | Rolled/Beaded |
| Length | 9 1/2 in |
| Style | Powder Free |
| Thickness Specification | 5 mil |
| Weight | 1.54 LB |

