- Sentry Dry Chemical Extinguisher
- 20.00 lb Capacity
| Extinguishing Material | FORAY® |
| Operating Distance | 22 ft |
| UL-Rating | 20-A, 120-B:C |
| Operating Time | 28.00 s |
| Capacity Wt. [Nom] | 20 lbs |
| Coast Guard Classification | Type A, Size II, Type B,C Size II |
| Operating Temp. | -40 °F to 120 °F |
| Weight | 34.0 LB |

