- Sentry Dry Chemical Extinguisher
- 2.50 lb Capacity
| UL-Rating | 1-A, 10-B:C |
| Operating Temp. | -40 °F to 120 °F |
| Capacity Wt. [Nom] | 2.5 lbs |
| Operating Time | 9.00 s |
| Extinguishing Material | FORAY® |
| Coast Guard Classification | Type B,C Size I |
| Operating Distance | 11 ft |
| Weight | 6.2 LB |

