- Sentry Dry Chemical Extinguisher
- 5.00 lb Capacity
| UL-Rating | 3-A, 40-B:C |
| Operating Temp. | -65 °F to 120 °F |
| Capacity Wt. [Nom] | 5 lbs |
| Operating Distance | 14 ft |
| Extinguishing Material | FORAY® |
| Operating Time | 14.00 s |
| Coast Guard Classification | Type A, Size II, Type B,C Size I |
| Weight | 11.21 LB |

