- Safety Eyewear Amber Temples
- Amber Anti-fog
- Meets ANSI Z87.1
- Sleek - Styling w/ Both Men and Women
- Lightweight
| Frame Material | Plastic |
| Frame Size | One Size |
| Frame Color | Amber |
| Lens Color | Amber |
| Manufacturer Name | AEARO |
| Weight | 0.0 LB |
| Frame Material | Plastic |
| Frame Size | One Size |
| Frame Color | Amber |
| Lens Color | Amber |
| Manufacturer Name | AEARO |
| Weight | 0.0 LB |