- Translucent Blue Frames
- Fixed Temples
- Clear Lens
- Maxim ES™ Safety Eyewear
description
- Delivers outstanding performance and style with a rugged, durable frame construction and mechanically bonded soft second material for unequalled softness and comfort
features
- Soft elastomeric browguard and nose bridge
compliances
- 0
| Frame Material | Polycarbonate |
| Temple Style | Fixed |
| Temple Color | Translucent Blue |
| Lens Color | Clear |
| Nose Bridge | Universal |
| Frame Color | Translucent Blue |
| Weight | 0.13 LB |

