- Black Frames
- Adjustable Temples
- Amber Lens
- QX1000 Safety Eyewear
description
- Eye shield perfection. QX eyegear exceeds impact standards with an athletic design engineered for solid fit and biomorphic coverage.
features
- Dual nine-base lens for extended wraparound coverage
- DX™ Antifog hard coat guards against fogging, scratching, static, and chemical attack
- High impact Duralite™ polycarbonate lenses absorb 99.9% of ultraviolet rays
- Lightweight with distortion-free optics
- Patented lens removal system
compliances
- 0
| Lens Color | Amber |
| Frame Size | One Size |
| Temple Style | Adjustable |
| Frame Color | Black |
| Temple Color | Black |
| Frame Material | Polycarbonate |
| Nose Bridge | Molded |
| Weight | 0.118 LB |

