- Denim Frames
- Adjustable Temples
- Clear Lens
- Maxim Safety Eyewear
description
- The MAXIM™ Series offers the innovation of AoSafety's DuoForm™ mold processing. This dual-injection technology helps produce frames up to 15% lighter than competitive eyewear, as well as elastomeric browguards and temple accents for optimum facial comfort and impact/energy absorption. MAXIM™ also introduces the industry's first patented dual-aspheric plano lens. This optical advancement gives wearers prescription-quality, distortion-free vision
features
- Adjustable temple lengths
- Patented three-position pantascopic lens adjustment
- Ventilation channel helps prevent fog and heat
- Soft universal fit nose bridge pivots
- Prescription quality clarity
- Dual-injected cushion browguard
| Temple Color | Denim |
| Lens Color | Clear |
| Temples | Nylon |
| Frame Color | Denim |
| Brow | Polycarbonate and TPE |
| Temple Style | Adjustable |
| Frame Material | Plastic |
| Nose Bridge | Universal |
| Weight | 0.106 LB |

