- Red/White/Blue Frames
- Spatula Temples
- Clear Lens
- Nassau Rave Fighter Safety Eyewear
compliances
- 0
| Lens Color | Clear |
| Temple Color | Red/White/Blue |
| Frame Color | Red/White/Blue |
| Frame Size | N/A |
| Nose Bridge | Molded |
| Temples | Spatula |
| Frame Material | Plastic |
| Weight | 0.099 LB |

