- Clear Frames
- Spatula Temples
- Clear Lens
- Virtua Safety Eyewear
features
- Sleek styling for both men and women
- Lightweight – less than 1 oz
- Contoured flexible temples for comfortable fit
- Hard coat guards against scratching, static and chemical attack
compliances
- 0
| Nose Bridge | Nose Pads |
| Frame Color | Clear |
| Lens Color | Clear |
| Frame Material | Polycarbonate |
| Temple Color | Clear |
| Temples | Spatula |
| Frame Size | N/A |
| Weight | 0.08 LB |

