- Gray Lens
- Brushed Nickel Frame
- Anti-Fog, Hard Coat Lens Coating
- Safety Glasses
| Lens Coating | Anti-Fog, Hard Coat |
| Lens Color | Gray |
| Resistance | Anti-Fog, Scratch, UV |
| Frame Material | Metal |
| Lens Material | Polycarbonate |
| Frame Color | Brushed Nickel |
| Weight | 0.0 LB |

