- Virtua™ Safety Eyewear
- Amber Lens
features
- Sleek styling for both men and women
- Lightweight – less than 1 oz
- Contoured flexible temples for comfortable fit
- Hard coat guards against scratching, static and chemical attack
| Lens Coating | Hard Coat |
| Frame Material | Polycarbonate |
| Temple Color | Amber |
| Lens Material | Polycarbonate |
| Lens Color | Amber |
| Weight | 0.0 LB |

