- Clear Lens
- Silver/Black Frame
- Hard Coat Lens Coating
- Safety Glasses
| Frame Material | Nylon |
| Lens Color | Clear |
| Diopter Strength | 2 |
| Lens Material | Polycarbonate |
| Resistance | Scratch, UV |
| Lens Coating | Hard Coat |
| Frame Color | Silver/Black |
| Weight | 0.1 LB |
| Frame Material | Nylon |
| Lens Color | Clear |
| Diopter Strength | 2 |
| Lens Material | Polycarbonate |
| Resistance | Scratch, UV |
| Lens Coating | Hard Coat |
| Frame Color | Silver/Black |
| Weight | 0.1 LB |