- Gray Lens
- Silver/Black Frame
- Hard Coat Lens Coating
- Safety Glasses
| Frame Color | Silver/Black |
| Lens Material | Polycarbonate |
| Resistance | Scratch, UV |
| Frame Material | Nylon |
| Diopter Strength | 2 |
| Lens Color | Gray |
| Lens Coating | Hard Coat |
| Weight | 0.113 LB |
| Frame Color | Silver/Black |
| Lens Material | Polycarbonate |
| Resistance | Scratch, UV |
| Frame Material | Nylon |
| Diopter Strength | 2 |
| Lens Color | Gray |
| Lens Coating | Hard Coat |
| Weight | 0.113 LB |