- Clear Frames
- Spatula Temples
- Clear Lens
- Zora Safety Eyewear
| Frame Material | Polycarbonate |
| Temple Color | Clear |
| Frame Color | Clear |
| Frame Size | N/A |
| Temples | Spatula |
| Nose Bridge | Molded |
| Lens Color | Clear |
| Weight | 0.4 LB |
| Frame Material | Polycarbonate |
| Temple Color | Clear |
| Frame Color | Clear |
| Frame Size | N/A |
| Temples | Spatula |
| Nose Bridge | Molded |
| Lens Color | Clear |
| Weight | 0.4 LB |