- Blue Mirror Lens
- Silver Frame Safety Glasses
| Lens Color | Blue Mirror |
| Frame Material | Aluminum/Magnesium |
| Lens Material | Polycarbonate |
| Frame Color | Silver |
| Series | 100 |
| Weight | 0.0 LB |
| Lens Color | Blue Mirror |
| Frame Material | Aluminum/Magnesium |
| Lens Material | Polycarbonate |
| Frame Color | Silver |
| Series | 100 |
| Weight | 0.0 LB |