- Indoor/Outdoor Lens
- Black Frame Safety Glasses
| Lens Material | Polycarbonate |
| Series | 100 |
| Frame Material | Aluminum/Magnesium |
| Frame Color | Black |
| Lens Color | Indoor/Outdoor |
| Weight | 0.0 LB |
| Lens Material | Polycarbonate |
| Series | 100 |
| Frame Material | Aluminum/Magnesium |
| Frame Color | Black |
| Lens Color | Indoor/Outdoor |
| Weight | 0.0 LB |