- Clear Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Series | 100 |
| Frame Material | Aluminum/Magnesium |
| Weight | 0.0 LB |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Series | 100 |
| Frame Material | Aluminum/Magnesium |
| Weight | 0.0 LB |