- Red Mirror Lens
- Black Frame Safety Glasses
| Lens Color | Red Mirror |
| Lens Material | Polycarbonate |
| Series | 200 |
| Frame Color | Black |
| Frame Material | Aluminum/Magnesium |
| Weight | 0.0 LB |
| Lens Color | Red Mirror |
| Lens Material | Polycarbonate |
| Series | 200 |
| Frame Color | Black |
| Frame Material | Aluminum/Magnesium |
| Weight | 0.0 LB |