- Blue Mirror Lens
- Silver Frame Safety Glasses
| Frame Material | Aluminum/Magnesium |
| Series | 300 |
| Lens Material | Polycarbonate |
| Frame Color | Silver |
| Lens Color | Blue Mirror |
| Weight | 0.0 LB |
| Frame Material | Aluminum/Magnesium |
| Series | 300 |
| Lens Material | Polycarbonate |
| Frame Color | Silver |
| Lens Color | Blue Mirror |
| Weight | 0.0 LB |