- Gray Polarized Lens
- Silver Frame Safety Glasses
| Lens Material | Polycarbonate |
| Frame Material | Aluminum/Magnesium |
| Frame Color | Silver |
| Series | 300 |
| Lens Color | Gray Polarized |
| Weight | 0.0 LB |
| Lens Material | Polycarbonate |
| Frame Material | Aluminum/Magnesium |
| Frame Color | Silver |
| Series | 300 |
| Lens Color | Gray Polarized |
| Weight | 0.0 LB |