- Indoor/Outdoor Mirror Lens
- Blue Frame
- Anti-Fog, Hard Coat Lens Coating
- Safety Glasses
| Lens Color | Indoor/Outdoor Mirror |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Resistance | Scratch, UV |
| Frame Color | Blue |
| Lens Coating | Anti-Fog, Hard Coat |
| Weight | 0.15 LB |

