- Virtua™ V7 Safety Eyewear
- Gray Lens
| Lens Color | Gray |
| Lens Coating | Anti-Fog |
| Temple Color | Black |
| Resistance | UV |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| Lens Color | Gray |
| Lens Coating | Anti-Fog |
| Temple Color | Black |
| Resistance | UV |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |