- Virtua™ V7 Safety Eyewear
- Blue-Mirror Lens
| Lens Color | Blue-Mirror |
| Resistance | UV |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| Lens Color | Blue-Mirror |
| Resistance | UV |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |