- Bronze Lens
- Metallic Silver Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Color | Bronze |
| Lens Material | Polycarbonate |
| Frame Color | Metallic Silver |
| Type | Blue Overmold |
| Lens Coating | Anti-Fog |
| Temple Color | Metallic Silver |
| Weight | 0.0 LB |
| Lens Color | Bronze |
| Lens Material | Polycarbonate |
| Frame Color | Metallic Silver |
| Type | Blue Overmold |
| Lens Coating | Anti-Fog |
| Temple Color | Metallic Silver |
| Weight | 0.0 LB |