- Indoor/Outdoor Mirror Lens
- Metallic Champagne Frame Safety Glasses
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Frame Color | Metallic Champagne |
| Type | Black Overmold |
| Weight | 0.0 LB |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Frame Color | Metallic Champagne |
| Type | Black Overmold |
| Weight | 0.0 LB |